SMC EVT317-6DZ-02F-Q SOLENOID VALVE 12VDC 3/2 PORT
Solenoid valve 3/2 Series VT300
See technical informationReferences
SMC:EVT317-6DZ-02F-Q
Rubix:113A5162
EAN:3618031857080

Product details : SMC EVT317-6DZ-02F-Q SOLENOID VALVE 12VDC 3/2 PORT
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Electrical entry: D [DIN connector (with connector)]
Area Code: E (Europe)
Port size: 02 [1/4 (8A)]
CE Marked: Q (CE Marked)
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 6 (12V DC)
Thread: F [G (PF)]
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Electrical entry: D [DIN connector (with connector)]
Area Code: E (Europe)
Port size: 02 [1/4 (8A)]
CE Marked: Q (CE Marked)
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 6 (12V DC)
Thread: F [G (PF)]
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 60.41 excl. VAT
/ Each
£ 72.49 incl. VAT
- Delivery usually within ( 8 ) days