References
SMC:EX500-IB1
Rubix:111A2667
EAN:3618036110593

Product details : SMC EX500-IB1 SI UNIT
Serial interface unit EX500 is capable of controlling up to 64 solenoids, and is compatible with SV1000/2000/3000/4000, VQC1000/2000/4000 valves. The EX500 makes it possible to connect up to 4 valve manifolds with up to 16 solenoids each. Available protocols include DeviceNet, CC-Link, Profibus-DP and Allen-Bradley Remote I/O.
Strengths
GW system, 4 branches
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
Technical specifications
Attributes
| Type | input base unit |
|---|---|
| Number of Ports | 16 |
| Voltage | 24 V |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 93.05 excl. VAT
/ Each
£ 111.66 incl. VAT
- Delivery usually within ( 6 ) days