SMC SYJ712M-4DOD-01F-Q 3 PORT SOLENOID VALVE


Directional pneumatic control valve SMC

References
smc:00102331
rubix:2608593
brand logo
brand logo
Technical specifications
TypeNormally closed

Product details : SMC SYJ712M-4DOD-01F-Q 3 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 1 (Normally Closed)
    Piping: 2 (Body Ported)
    Body Option: M (Common EXH)
    Common: Standard
    Rated Voltage: 4 (220VAC 50/60Hz)
    Lead Wire: DO (DIN Connector w/o Connector)
    Cable length: None
    Surge Suppressor: None
    Manual Override: D (Push-turn Locking Slotted Style)
    Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
    Thread: F (G)
    Bracket: None
    Q: Q (CE Marked)
  • Technical specifications


    Attributes
    TypeNormally closed
    Show UNSPSC/ECL@SS
    £ 64.62 excl. VAT
    / Each
    £ 77.54 incl. VAT
    • Delivery usually within ( 4 ) days