References
SMC:VO325-005DS-Q
Rubix:109A7729
Manufacturer :VO325-005DS-Q
EAN:3618036567083

Product details : SMC VO325-005DS-Q PILOT VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1049 l/min |
| Pressure range | 0 - 10 bar |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 84.49 excl. VAT
/ Each
£ 101.39 incl. VAT
- Delivery usually within ( 8 ) days