References
SMC:SYA7540
Rubix:106A9870
Manufacturer :SYA7540
EAN:3618036154689

Documents
Product details : SMC SYA7540 BASE MOUNTED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
Strengths
•Air operated 5 port valve
Body ported or base mounted
Body ported style available w/one-touch fittings
Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation
Body ported or base mounted
Body ported style available w/one-touch fittings
Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation
Technical specifications
Attributes
| Type | air operated valve |
|---|---|
| Number of Ports | 5 |
| Pressure range | -100 kpa/0,7 mpa |
Show UNSPSC/ECL@SS
£ 114.41 excl. VAT
/ Each
£ 137.29 incl. VAT
- Delivery usually within ( 19 ) days