FESTO 575249 SOLENOID VALVE VUVS-L20-M52-AD-G18-F7
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-M52-AD-G18-F7
Rubix:110A9453
Manufacturer :575249
EAN:4052568103644

Documents
Product details : FESTO 575249 SOLENOID VALVE VUVS-L20-M52-AD-G18-F7
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 197,77 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 60.55 excl. VAT
/ Each
£ 72.66 incl. VAT
- Delivery usually within ( 6 ) days