References
SMC:VO307K-5DO1-Q
Rubix:265A1815
Manufacturer :VO307K-5DO1-Q
EAN:3618036567335

Product details : SMC VO307K-5DO1-Q
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT307, 3 Port Solenoid Valve Direct Operated Poppet Type
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
- Delivery usually within ( 8 ) days