SMC VT307-4DO1-02F-Q 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VT307

References
smc:VT307-4DO1-02F-Q
rubix:2609841
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VT307-4DO1-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•Wide variety of valve options .
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.

Body: T (Body Ported)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 4 (220V AC 50/60Hz)
Electrical Entry: DO (DIN connector [without connector])
Indicator light and surge voltage suppressor: None
Port Size: 02 (1/4 [8A])
Thread: F (G [PF])
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight156 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • Delivery usually within ( 4 ) days