References
Festo:MCH-3-1/8
Rubix:110A4111
Manufacturer :2199
EAN:4052568000141

Documents
Product details : FESTO 2199 SOLENOID VALVE MCH-3-1/8
Solenoid valve MCH-3-1/8 Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=160 l/min, Operating pressure=0 - 7 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x70 mm |
|---|---|
| Logistic Weight | 184 g |
| Type | solenoid valve additional program |
| Number of Ports | 3 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 128.90 excl. VAT
/ Each
£ 154.68 incl. VAT
- In stock: Next day delivery