SMC VT307-6D1-02F-Q 3 PORT SOLENOID VALVE

Solenoid valve 3/2 Series VT307

See technical information

References

SMC:VT307-6D1-02F-Q
Rubix:112A4405
Manufacturer :VT307-6D1-02F-Q
EAN:3618036540581
brand logo

Technical specifications

Typeelectrodistributor
Number of Ports3
See all Specifications

Product details : SMC VT307-6D1-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•Wide variety of valve options .
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.

Body: T (Body Ported)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 6 (12V DC)
Electrical Entry: D (DIN connector [with connector])
Indicator light and surge voltage suppressor: None
Port Size: 02 (1/4 [8A])
Thread: F (G [PF])
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight175 g
Typeelectrodistributor
Number of Ports3
£ 38.86 excl. VAT
/ Each
£ 46.63 incl. VAT
  • Delivery usually within ( 4 ) days