SMC SQ1231DN-51-L6-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 serie SQ1000
See technical informationReferences
SMC:SQ1231DN-51-L6-Q
Rubix:2607098
Manufacturer :SQ1231DN-51-L6-Q

Product details : SMC SQ1231DN-51-L6-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
SQ1*3*, 1000 Series, 5 Port Solenoid Valve, Plug-in Type (New Product)
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 92.86 excl. VAT
/ Each
£ 111.43 incl. VAT
- Delivery usually within ( 25 ) days