SMC SQ1131N-51-C6-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SQ1000
See technical informationReferences
SMC:SQ1131N-51-C6-Q
Rubix:110A2354
Manufacturer :SQ1131N-51-C6-Q
EAN:3618036222883

Product details : SMC SQ1131N-51-C6-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
•Energy and cost savings - power consumption reduction.
•Easy maintenance:The valve unit is mountable with only one screw.It is easy to add or decrease the number of valve stations without
•A wide variety of pre-packaged wiring configurations.
•Improved security with optional built-in back pressure check valve.
Type of actuation: 1 (2 Position Single)
Seal Type: 1 (Rubber Seal)
Function: N (-COM)
Coil Voltage: 5 (24VDC)
Manual Override: Non-locking Push Style
Port Size: C6 (Side Ported ø6 One-touch Fitting)
Plug Mount Port: None
Manifold Block: w/o Manifold Block
CE Marked: Q (CE Marked)
•Easy maintenance:The valve unit is mountable with only one screw.It is easy to add or decrease the number of valve stations without
•A wide variety of pre-packaged wiring configurations.
•Improved security with optional built-in back pressure check valve.
Type of actuation: 1 (2 Position Single)
Seal Type: 1 (Rubber Seal)
Function: N (-COM)
Coil Voltage: 5 (24VDC)
Manual Override: Non-locking Push Style
Port Size: C6 (Side Ported ø6 One-touch Fitting)
Plug Mount Port: None
Manifold Block: w/o Manifold Block
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 189 l/min |
Show UNSPSC/ECL@SS
£ 65.80 excl. VAT
/ Each
£ 78.96 incl. VAT
- Delivery usually within ( 4 ) days