References
Aventics:0820055601
Rubix:157A6764
Manufacturer :0820055601

Documents
Product details : AVENTICS SOL VALVE 24VDC 0820055601
Strengths
•For series : HF03-LG, CL03
5/3
Qn = 0.864 Cv
Pilot valve width : 16 mm
Closed center
Plate connection
Manual override : with detent
Pilot : External
5/3
Qn = 0.864 Cv
Pilot valve width : 16 mm
Closed center
Plate connection
Manual override : with detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 288.49 excl. VAT
/ Each
£ 346.19 incl. VAT
- Delivery usually within ( 5 ) days
