FESTO 533382 SOLENOID VALVE VMPA1-M1H-N-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-N-M7-PI
Rubix:108A4621
Manufacturer :533382
EAN:4052568166632

Documents
Product details : FESTO 533382 SOLENOID VALVE VMPA1-M1H-N-M7-PI
Solenoid valve VMPA1-M1H-N-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 178,47 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 300 l/min |
| Pressure range | 3/8 bar |
Show UNSPSC/ECL@SS
£ 186.84 excl. VAT
/ Each
£ 224.21 incl. VAT
- Delivery usually within ( 16 ) days