FESTO 1491906 SOLENOID VALVE

Solenoid valve VZWD

See technical informationSee documents

References

Festo:VZWD-L-M22C-M-G14-10-V-2AP4-50
Rubix:392A0849
Manufacturer :1491906
EAN:4052568106720
VZWD-L-M22C-M-G14-10-V-2AP4-50 Solenoid valve

Technical specifications

Typesolenoid valve vzwd
Number of Ports2

Documents

Product details : FESTO 1491906 SOLENOID VALVE


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-10-V-2AP4-50 Construction=direct-acting seat valve, Actuation type=electrical, Sealing principle=soft, Installation position=any, Mounting type=in-line installation

Strengths

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Typesolenoid valve vzwd
Number of Ports2
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
  • Delivery usually within ( 26 ) days