SMC SV1200-5W1U 5 PORT SOLENOID VALVE (IP67)
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationReferences
SMC:SV1200-5W1U
Rubix:2607781

Product details : SMC SV1200-5W1U 5 PORT SOLENOID VALVE (IP67)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Single valve, sub-plate type
•IP67 protection
•Fluid: air
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Thread types: Rc, G, NPT, NPTF
Series: SV1000
Function: 2 (2 Position Double)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
M12 Waterproof Connector: W1 (300)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: w/o Sub-plate
Thread: Rc
Made to Order: None
•IP67 protection
•Fluid: air
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Thread types: Rc, G, NPT, NPTF
Series: SV1000
Function: 2 (2 Position Double)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
M12 Waterproof Connector: W1 (300)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: w/o Sub-plate
Thread: Rc
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 99.69 excl. VAT
/ Each
£ 119.63 incl. VAT
- Delivery usually within ( 4 ) days