SMC VP342-6YOD1-02FA 3 PORT SOLENOID VALVE

Solenoid valve 3/2 Series VP300

See technical information

References

SMC:VP342-6YOD1-02FA
Rubix:2609386
Manufacturer :VP342-6YOD1-02FA
EAN:3618036565560
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Product details : SMC VP342-6YOD1-02FA 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP300, 3 Port Pilot Operated Poppet (New Model)

Technical specifications


Attributes
Logistic Weight190 g
Typesolenoid valve
Number of Ports3
£ 88.86 excl. VAT
/ Each
£ 106.63 incl. VAT
  • Delivery usually within ( 24 ) days