FESTO 561367 SOLENOID VALVE VSVA-B-P53E-D-D1-1R5L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-D-D1-1R5L
Rubix:109A3390
Manufacturer :561367
EAN:4052568007706

Documents
Product details : FESTO 561367 SOLENOID VALVE VSVA-B-P53E-D-D1-1R5L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 481 g |
|---|---|
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 213.44 excl. VAT
/ Each
£ 256.13 incl. VAT
- Delivery usually within ( 6 ) days