SMC SV2100-5FU [SMC] 5/2 SINGLE SOL VALVE
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationReferences
SMC:SV2100-5FU
Rubix:112A6929
Manufacturer :SV2100-5FU
EAN:3618036201550

Product details : SMC SV2100-5FU [SMC] 5/2 SINGLE SOL VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Fluid: air
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 33 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)
Function: 1 (2 Position Single)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 33 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)
Function: 1 (2 Position Single)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 364.72 l/min |
Show UNSPSC/ECL@SS
£ 63.76 excl. VAT
/ Each
£ 76.51 incl. VAT
- In stock: Next day delivery