SMC VM230-F02-02SA 3 PORT MECHANICAL VALVE


VM100 Series Mechanical Valve

References
smc:VM230-F02-02SA
rubix:2609285
brand logo
brand logo
Technical specifications
Type3/2 distributor
See all Specifications

Product details : SMC VM230-F02-02SA 3 PORT MECHANICAL VALVE


We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.
•Fluid: Air/Inert gas.
•Large flow capacity.
•Possible to choose mounting method with side ported.
•Variety of actuator types.

Number of Ports: 3 Port
Body Option: Side Mounting
Port Size: F02 (G 1/4)
Actuator type: 02 (One Way Roller Lever)
Suffix: S (Hard Steel Roller)
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x62x25 mm
Logistic Weight161 g
Type3/2 distributor
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
  • Delivery usually within ( 4 ) days