SMC SV3100-5FUD SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SV1000

References
smc:SV3100-5FUD
rubix:111A2281
brand logo
brand logo
Technical specifications

Product details : SMC SV3100-5FUD SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•SV3000 series valve
•Single, double solenoid & 3 position available
•Service life: 50 million cycles or more
•Supply pressure: 0.5MPa
•Unrestricted mounting orientation

Function: 1 (2 Position Single)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: D (Push-turn Locking Driver Operation Manual Button)

Technical specifications


Attributes
Logistic Weight113 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 70.06 excl. VAT
/ Each
£ 84.07 incl. VAT
  • Delivery usually within ( 4 ) days