SMC SYA7120-C8F AIR OPERATED VALVE
SYA3000/5000/7000 5 Port Air Operated Valve
See technical informationReferences
SMC:SYA7120-C8F
Rubix:108A8947
Manufacturer :SYA7120-C8F
EAN:3618036155006

Product details : SMC SYA7120-C8F AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Actuation: 1 (2 position single)
A, B Port Size: C8 (One-touch fitting for ø8)
Thread Type: F (G)
Bracket: Without bracket
• Body ported.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Actuation: 1 (2 position single)
A, B Port Size: C8 (One-touch fitting for ø8)
Thread Type: F (G)
Bracket: Without bracket
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 84.51 excl. VAT
/ Each
£ 101.41 incl. VAT
- Delivery usually within ( 8 ) days