References
SMC:SY3545-5FU-Q
Rubix:108A3598
Manufacturer :SY3545-5FU-Q
EAN:3618036186413

Product details : SMC SY3545-5FU-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, Plug-in Stacking Base
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 255 l/min |
Show UNSPSC/ECL@SS
£ 108.13 excl. VAT
/ Each
£ 129.76 incl. VAT
- Delivery usually within ( 8 ) days