SMC SY3A30-5U1-C6 5 PORT SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SY3000

References
smc:SY3A30-5U1-C6
rubix:392A6973
brand logo
brand logo
Technical specifications
Typeelectrical distributor
See all Specifications

Product details : SMC SY3A30-5U1-C6 5 PORT SOLENOID VALVE


When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.

Technical specifications


Attributes
Logistic Weight103 g
Typeelectrical distributor
Show UNSPSC/ECL@SS
£ 89.23 excl. VAT
/ Each
£ 107.08 incl. VAT
  • Usually arrives within 14 working days