SMC VO307V-5DZ1-Q 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:VO307V-5DZ1-Q
Rubix:133A7378
EAN:3618036567267
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3

Documents

Product details : SMC VO307V-5DZ1-Q 3 PORT SOLENOID VALVE


Series VT 3port, direct operated poppet valves are compact in size, yet provide large flow capacity, and low power consumption. The series is suitable for use in vacuum applications. The VT valve is a single valve with 6 functions (universal porting type) such as N. C. valve, N. O. valve, divider valve, selector valve, etc. The manifold style valve, series VO, can be easily converted from N. C. (normally closed) to N. O. (normally open) by merely turning over the switch cover.

Strengths

•3 Port Direct Operated Poppet
Rubber Seal
Single Valve with Various Valve Functions
Low Concentration Ozone Resistant

Technical specifications


Attributes
Typesolenoid valve
Number of Ports3
£ 43.81 excl. VAT
/ Each
£ 52.57 incl. VAT
  • Delivery usually within ( 8 ) days