SMC SY9220-5WAOU-02F-Q 5 PORT SOLENOID VALVE
SY9000, 5 Port Solenoid Valve, All Types, M8 Connector (IEC60947-5-2)
See technical informationSee documentsReferences
SMC:SY9220-5WAOU-02F-Q
Rubix:392A6965
Manufacturer :SY9220-5WAOU-02F-Q

Documents
Product details : SMC SY9220-5WAOU-02F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technical specifications
Attributes
| Type | sy9000, 5 port solenoid valve, all types, m8 connector (iec60947-5-2) |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 123.25 excl. VAT
/ Each
£ 147.90 incl. VAT
- Usually arrives within 14 working days