SMC SY3C00-5U1 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SY3000

See technical information

References

SMC:SY3C00-5U1
Rubix:111A9476
Manufacturer :SY3C00-5U1
EAN:3618036185577
SY3000, 5 Port Solenoid Valve, All Types - New Style

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Product details : SMC SY3C00-5U1 5 PORT SOLENOID VALVE


When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
SY3000, 5 Port Solenoid Valve, All Types - New Style

Technical specifications


Attributes
Logistic Weight90 g
Typesolenoid valve
Number of Ports3
£ 91.98 excl. VAT
/ Each
£ 110.38 incl. VAT
  • Delivery usually within ( 4 ) days