SMC SY5120-3DO-01F-Q 5/2 SOL VALVE 1110VAC 1/8PORT
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5120-3DO-01F-Q
Rubix:2608078
Manufacturer :SY5120-3DO-01F-Q

Product details : SMC SY5120-3DO-01F-Q 5/2 SOL VALVE 1110VAC 1/8PORT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 59.54 excl. VAT
/ Each
£ 71.45 incl. VAT
- Delivery usually within ( 20 ) days