FESTO 9964 SOLENOID VALVE MFH-3-1/4


Solenoid valve MFH-3

References
festo:MFH-3-1/4
rubix:112A8603
manufacturer :9964
ean:4052568002053
MFH-3-1/4 Solenoid valve
brand logo
Technical specifications
TypeValve Tiger Classic
See all Specifications

Product details : FESTO 9964 SOLENOID VALVE MFH-3-1/4


Solenoid valve MFH-3-1/4 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x60x35 mm
Logistic Weight230,5 g
TypeValve Tiger Classic
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 169.50 excl. VAT
/ Each
£ 203.40 incl. VAT
  • In stock: Next day delivery