SMC SY5220-3DZ-C6F-Q 5/2 SOL/SOL 6MM OUTPUTS
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5220-3DZ-C6F-Q
Rubix:107A3325

Product details : SMC SY5220-3DZ-C6F-Q 5/2 SOL/SOL 6MM OUTPUTS
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.85 excl. VAT
/ Each
£ 127.02 incl. VAT
- Delivery usually within ( 34 ) days