SMC VDW13-5G-2-A-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR
VDW20/30 series compact 2/2 directional electric distributor
See technical informationReferences
SMC:VDW13-5G-2-A-Q
Rubix:2608983

Product details : SMC VDW13-5G-2-A-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR
This product is being discontinued and will be replaced by New VDW series.
The VDW20/30 series is a compact, direct operated, 2 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
The VDW20/30 series is a compact, direct operated, 2 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•2 port solenoid valve for manifold
•Compact direct operated
•Body material: brass, stainless steel
•Valve type: N.C. for manifold
•Seal material: NBR, FKM
Series: 1 (10)
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 (Size 10
Size 20: 2.3 Mm
Size 30: 2mm)
Material: A (Brass Body, FKM Seal, Class B Coil)
CE Compliance: Q (CE Marked)
•Compact direct operated
•Body material: brass, stainless steel
•Valve type: N.C. for manifold
•Seal material: NBR, FKM
Series: 1 (10)
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 2 (Size 10
Size 20: 2.3 Mm
Size 30: 2mm)
Material: A (Brass Body, FKM Seal, Class B Coil)
CE Compliance: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- Delivery usually within ( 8 ) days