SMC SY5520-5LOZ-C6F-Q 5/3 SOL/SOL CNTR PRSS VLVE 6MM
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5520-5LOZ-C6F-Q
Rubix:107A2501
Manufacturer :SY5520-5LOZ-C6F-Q

Technical specifications
| Type | smc sy5520-5loz-c6f-q 5/3 sol/sol cntr prss vlve 6mm |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY5520-5LOZ-C6F-Q 5/3 SOL/SOL CNTR PRSS VLVE 6MM
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Type | smc sy5520-5loz-c6f-q 5/3 sol/sol cntr prss vlve 6mm |
| Number of Ports | 5 |
| Volume flow rate | 441 l/min |
Show UNSPSC/ECL@SS
£ 99.35 excl. VAT
/ Each
£ 119.22 incl. VAT
- Delivery usually within ( 34 ) days