SMC VF3133-5YOD1-01F 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VF3000
See technical informationReferences
SMC:VF3133-5YOD1-01F
Rubix:2609037
Manufacturer :VF3133-5YOD1-01F
EAN:3618036597981

Product details : SMC VF3133-5YOD1-01F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
•5 port pilot type valve
•Power consumption: 1.55W standard, 0.55W w/power saving circuit
•Built-in full-wave rectifier (AC)
•Ambinet temperature: Max. 50°C
•Enclosure: dust proof
Configuration: 1 (2 Position Single)
Piping: 3 (Body Ported)
Exhaust: 3 (Common)
Pressure Specification: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: YO (DIN EN175301-803 Terminal w/o Connector)
Light/Surge Suppressor: Without light/surge voltage suppressor
Manual Override: D (Push-turn Locking Slotted Type)
A, B Port Size: 01 (1/8)
Thread: F (G)
Bracket: None
Made to Order: None
•Power consumption: 1.55W standard, 0.55W w/power saving circuit
•Built-in full-wave rectifier (AC)
•Ambinet temperature: Max. 50°C
•Enclosure: dust proof
Configuration: 1 (2 Position Single)
Piping: 3 (Body Ported)
Exhaust: 3 (Common)
Pressure Specification: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: YO (DIN EN175301-803 Terminal w/o Connector)
Light/Surge Suppressor: Without light/surge voltage suppressor
Manual Override: D (Push-turn Locking Slotted Type)
A, B Port Size: 01 (1/8)
Thread: F (G)
Bracket: None
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 100.51 excl. VAT
/ Each
£ 120.61 incl. VAT
- Delivery usually within ( 4 ) days