SMC VF3230-3DZ1-02F 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VF3000
See technical informationReferences
SMC:VF3230-3DZ1-02F
Rubix:107A2505
Manufacturer :VF3230-3DZ1-02F
EAN:3618034897243

Product details : SMC VF3230-3DZ1-02F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 139.60 excl. VAT
/ Each
£ 167.52 incl. VAT
- Delivery usually within ( 11 ) days