References
Bürkert:134629
Rubix:161A8485
Manufacturer :134629

Product details : BURKERT 4/2 SOLENOID VALVE 134629
Bürkert 4/2 valve Type 5420G (article 134629) for pneumatics: normally open, 230 V, 2.5–10 bar and max. 150 l/min.
Technical specifications
Attributes
| Type | burkert 4/2 solenoid valve 134629 |
|---|---|
| Number of Ports | 4 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 150 l/min |
| Material | nbr |
| Pressure range | 2,5 - 10 bar |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 152.07 excl. VAT
/ Each
£ 182.48 incl. VAT
- Usually arrives within 14 working days
