SMC VF5120-5YOD1-03F SOLENOID VALVE 5/2 AND 5/3 SERIES VF5000
Solenoid valve 5/2 and 5/3 Series VF5000
See technical informationReferences
SMC:VF5120-5YOD1-03F
Rubix:265A1801
Manufacturer :VF5120-5YOD1-03F
EAN:3618036596427

Product details : SMC VF5120-5YOD1-03F SOLENOID VALVE 5/2 AND 5/3 SERIES VF5000
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ Each
£ 114.36 incl. VAT
- Delivery usually within ( 4 ) days