References
SMC:VFR2300-5FZ-Q
Rubix:2609135
Manufacturer :VFR2300-5FZ-Q

Product details : SMC VFR2300-5FZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
VFR2000, Plug-in & Non Plug-in Types, Metric
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
| Volume flow rate | 696.87 l/min |
Show UNSPSC/ECL@SS
£ 180.94 excl. VAT
/ Each
£ 217.13 incl. VAT
- Delivery usually within ( 27 ) days