References
SMC:VFR3100-5FZ-Q
Rubix:108A2847
Manufacturer :VFR3100-5FZ-Q
EAN:3618036593082

Product details : SMC VFR3100-5FZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFR3000, plug-in & non plug-in types
•Maximum operating pressure: up to 0.9MPa
•Ambient & fluid temperature: Max. 50°C
•Manual override: non locking push style
Pilot: Internal Pilot
Q: Q (CE Marked)
Function: 1 (2 Position Single)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: w/o Sub-plate
Voltage: 5 (24VDC)
Option: 0 (Standard)
Lead Wire: F (Plug-in)
Body Option: 0 (Plug-in)
Manual Override: Non-locking Push Style (Flush)
Thread: Rc (PT)(or None)
•Maximum operating pressure: up to 0.9MPa
•Ambient & fluid temperature: Max. 50°C
•Manual override: non locking push style
Pilot: Internal Pilot
Q: Q (CE Marked)
Function: 1 (2 Position Single)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: w/o Sub-plate
Voltage: 5 (24VDC)
Option: 0 (Standard)
Lead Wire: F (Plug-in)
Body Option: 0 (Plug-in)
Manual Override: Non-locking Push Style (Flush)
Thread: Rc (PT)(or None)
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 138.60 excl. VAT
/ Each
£ 166.32 incl. VAT
- Delivery usually within ( 4 ) days