FESTO 525151 SOLENOID VALVE MHE3-MS1H-3/2G-QS-6

Solenoid valve MHE3-MS1H

See technical informationSee documents

References

Festo:MHE3-MS1H-3/2G-QS-6
Rubix:110A2670
Manufacturer :525151
EAN:4052568161354
MHE3-MS1H-3/2G-QS-6 Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
See all Specifications

Documents

Product details : FESTO 525151 SOLENOID VALVE MHE3-MS1H-3/2G-QS-6


Solenoid valve MHE3-MS1H-3/2G-QS-6 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x45x75 mm
Logistic Weight156 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
£ 111.45 excl. VAT
/ Each
£ 133.74 incl. VAT
  • Delivery usually within ( 2 ) days