FESTO 546724 PNEUMATIC VALVE VSPA-B-B52-A2
Standards-based valve VSPA
See technical informationSee documentsReferences
Festo:VSPA-B-B52-A2
Rubix:132A4421
Manufacturer :546724
EAN:4052568092368

Documents
Product details : FESTO 546724 PNEUMATIC VALVE VSPA-B-B52-A2
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 550 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 62.26 excl. VAT
/ Each
£ 74.71 incl. VAT
- Delivery usually within ( 6 ) days