SMC VFR5310-5DZ-Q SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VFR
See technical informationSee documentsReferences
SMC:VFR5310-5DZ-Q
Rubix:108A7925
Manufacturer :VFR5310-5DZ-Q
EAN:3618036592535

Documents
Product details : SMC VFR5310-5DZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFR5000, plug-in & non plug-in types Maximum operating pressure: up to 0.9MPa Ambient & fluid temperature: Max. 50°C Manual override: non locking push style.
Function: 3 (3 Position Closed Centre)
Model: 1 (Non Plug-in)
Body Option: 0 (Standard)
Pilot: Internal Pilot
Rated Voltage: 5 (24 VDC)
Lead wire: D (DIN Terminal)
Surge Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Flush)
Port Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
CE Marked: Q (CE Compliant)
Function: 3 (3 Position Closed Centre)
Model: 1 (Non Plug-in)
Body Option: 0 (Standard)
Pilot: Internal Pilot
Rated Voltage: 5 (24 VDC)
Lead wire: D (DIN Terminal)
Surge Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Flush)
Port Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
CE Marked: Q (CE Compliant)
Technical specifications
Attributes
| Logistic Weight | 1645 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 338.37 excl. VAT
/ Each
£ 406.04 incl. VAT
- Delivery usually within ( 4 ) days