References
Festo:BMCH-3-3-1/8
Rubix:110A4237
Manufacturer :6687
EAN:4052568110949

Documents
Product details : FESTO 6687 SOLENOID VALVE BMCH-3-3-1/8
Solenoid valve BMCH-3-3-1/8 Valve function=3x3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=160 l/min, Operating pressure=-0,95 - 7 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistic Weight | 567 g |
|---|---|
| Type | solenoid valve additional program |
| Number of Ports | 3 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 385.78 excl. VAT
/ Each
£ 462.94 incl. VAT
- Delivery usually within ( 11 ) days