NORGREN X3048402 G1/8 5/2 FOOT

5/2 G 1/8 SPOOL VALVE

See technical information

References

IMI Norgren:X3048402
Rubix:106A8579
Manufacturer :X3048402
brand logo

Technical specifications

Typepressurized air
Number of Ports5
See all Specifications

Product details : NORGREN X3048402 G1/8 5/2 FOOT


Fluid: Pressurized air Coupling: G1/8 Function: 5/2 Operating pressure: 0 to 10 bar. Operating temperature (ambient): 0 to 70°C. Operating temperature (fluid): 0 to 70°C. Flow: 335.00 L/min. Materials - Body: Zinc Materials - Sealing joints: Nitrile rubber.

Strengths

Wide range of controls. Multi-directional passage and dual power supply possible. High flow. Light and good corrosion resistance.

Technical specifications


Attributes
Typepressurized air
Number of Ports5
Max. service pressure10 bar
Volume flow rate335 l/min
Pressure range-0,9 ... 10 bar
£ 201.76 excl. VAT
/ Each
£ 242.11 incl. VAT
  • Usually arrives within 14 working days