FESTO 196651 SOLENOID VALVE CDVI5.0-MT2H-5/3GS

Solenoid valve CDVI5.0-MT2H

See technical informationSee documents

References

Festo:CDVI5.0-MT2H-5/3GS
Rubix:110A7078
Manufacturer :196651
EAN:4052568159429
CDVI5.0-MT2H-5/3GS Solenoid valve

Technical specifications

Typevalve cdvi
Number of Ports5
See all Specifications

Documents

Product details : FESTO 196651 SOLENOID VALVE CDVI5.0-MT2H-5/3GS


Solenoid valve CDVI5.0-MT2H-5/3GS For valve terminal CDVI, Clean Design. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=650 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight226,24 g
Typevalve cdvi
Number of Ports5
Volume flow rate650 l/min
£ 394.16 excl. VAT
/ Each
£ 472.99 incl. VAT
  • Delivery usually within ( 11 ) days