Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 196657 SOLENOID VALVE CDVI5.0-MT2H-5LS
FESTO 196657 SOLENOID VALVE CDVI5.0-MT2H-5LS
Solenoid valve CDVI5.0-MT2H
References
festo:
CDVI5.0-MT2H-5LS
rubix:
111A1600
manufacturer :
196657
ean:
4052568159450
Technical specifications
Type
Valve CDVI
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196657 SOLENOID VALVE CDVI5.0-MT2H-5LS
Solenoid valve CDVI5.0-MT2H-5LS For valve terminal CDVI, Clean Design. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=650 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
30
x
40
mm
Logistic Weight
202
g
Type
Valve CDVI
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
303.93
excl. VAT
/
Each
£
364.72
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 5960 SOLENOID VALVE CM-5/2-1/4-CH
SMC EVM120-F01-33 3 PORT MECHANICAL VALVE
SMC VXA2260V-03F-1 AIR OPERATED 2 PORT VALVE
SMC VXZ250JGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
SMC VP342K-5DD1-02FA 3 PORT SOLENOID VALVE
SMC JSXD31-CN03F-5DS-B 2 PORT SOLENOID VALVE
SMC VT307-3DZ1-01F-Q 3 PORT SOLENOID VALVE
SMC SS5Y3-10S60-15B-C6 MANIFOLD BASE
SMC VQC4200-51 5 PORT SOLENOID VALVE
AVENTICS 5791575220
SMC VXZ245FAAXB PILOT OPERATED 2 PORT VALVE
SMC EVG342R-5DZ-10F-Q 3 PORT SOLENOID VALVE
SMC SY5320-5LOZ-01F-Q 5/3 SOL/SOL CNTR CLSD VLVE1/8
SMC JSXD41-SN04F-5DS-B 2 PORT SOLENOID VALVE
FESTO 578163 SOLENOID VALVE