SMC EVM120-F01-33 3 PORT MECHANICAL VALVE

VM100 Series Mechanical Valve

See technical information
References
SMC:EVM120-F01-33
Rubix:107A7857
Manufacturer :EVM120-F01-33
brand logo
Technical specifications
Type2 port
Number of Ports2
See all Specifications

Product details : SMC EVM120-F01-33 3 PORT MECHANICAL VALVE


We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.

Technical specifications


Attributes
Logistic Weight130 g
Type2 port
Number of Ports2
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
  • Delivery usually within ( 19 ) days