FESTO 163149 SOLENOID VALVE CPE18-M1H-3GL-QS-8

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-M1H-3GL-QS-8
Rubix:110A5510
Manufacturer :163149
EAN:4052568004583
CPE18-M1H-3GL-QS-8 Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Documents

Product details : FESTO 163149 SOLENOID VALVE CPE18-M1H-3GL-QS-8


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x20x110 mm
Logistic Weight195 g
Typesolenoid valve
Number of Ports3
Volume flow rate850 l/min
£ 135.52 excl. VAT
/ Each
£ 162.62 incl. VAT
  • Delivery usually within ( 8 ) days