AVENTICS 5811680080

Directional Valve

See technical informationSee documents

References

Aventics:5811680080
Rubix:273A4523
Manufacturer :5811680080
EAN:3661475850032
brand logo

Technical specifications

Typedirectional valve
Number of Ports5
See all Specifications

Documents

Product details : AVENTICS 5811680080


The AVENTICS Series 581 is an extremely robust and reliable valve system, conforming to the ISO standard 5599-1 and suitable for a broad range of pneumatic systems, including those requiring ATEX approval and IP 65-rated protection. A modular design and extensive range of options enables the AVENTICS Series 581 valve system to be very versatile and able to provide an optimal solution for your specific application. The valve system offers a choice of base plates, different basic valves and electrical or pneumatic pilot control. Solutions can be easily extended or adapted to meet changing application requirements, while standardized interfaces help to reduce spare part inventory and simplify storage – helping to reduce your total cost of ownership.

Strengths

•Standardized valve system
Robust design
Integrated exhaust throttles
Numerous voltage ranges
CNOMO interface
Small dimensions
Fast shifting times
Easy and flexible custom specific configurations via online configuration

Applications

Pneumatics

Technical specifications


Attributes
Typedirectional valve
Number of Ports5
Volume flow rate1400 l/min
£ 95.88 excl. VAT
/ Each
£ 115.06 incl. VAT
  • Usually arrives within 14 working days