FESTO 163140 SOLENOID VALVE CPE18-M1H-3OL-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-3OL-1/4
Rubix:108A7801
Manufacturer :163140
EAN:4052568133061

Documents
Product details : FESTO 163140 SOLENOID VALVE CPE18-M1H-3OL-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x90x25 mm |
|---|---|
| Logistic Weight | 166 g |
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 127.72 excl. VAT
/ Each
£ 153.26 incl. VAT
- In stock: Next day delivery