References
SMC:SS5Y5-10F1-03B-C4
Rubix:2603535
EAN:3618034484429

Product details : SMC SS5Y5-10F1-03B-C4 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Technical specifications
Attributes
| Logistic Weight | 622 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Volume flow rate | 626 l/min |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 160.61 excl. VAT
/ Each
£ 192.73 incl. VAT
- Delivery date on request
Contact a branch